PVC Coated Standard Elbow, 45°, 1-1/4"

Item #: 0594684

Cat #: PRELB-AL-1-1/4X45

UPC: 784011318261

$ 70.35 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Standard Elbow, 45°, Aluminum, 1-1/4 Inch

Overview

PVC Coated Standard Elbow, 45°, Aluminum, 1-1/4 Inch

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011318261, PRELB-AL-1-1/4X45, RRYPRELBAL114X45

Specifications

Diameter: 1 1/4 in
Color: Black
Angle: 45°
Material: PVC Coated Aluminum
Diameter: 1 1/4 in
Angle: 45°
Color: Black
Material: PVC Coated Aluminum