ROB PRCONDUIT-AL-6 6 AL CONDUIT

Item #: 0594682

Cat #: PRCONDUIT-AL-6

UPC: 784011212576

$ 293.68 EA
Company wide:
0 in stock
Documents & Guides
ROB PRCONDUIT-AL-6 6 AL CONDUIT

Overview

ROB PRCONDUIT-AL-6 6 AL CONDUIT

PVC coated conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.

Also known as: 784011212576, PRCONDUIT-AL-6, RRYPRCONDUITAL6

Specifications

Color: Black
Diameter: 6 in
Length: 10 ft
Material: PVC Coated Aluminum
Color: Black
Length: 10 ft
Diameter: 6 in
Material: PVC Coated Aluminum