PVC Coated Aluminum Conduit, 3-1/2", 10' Length

Item #: 0594680

Cat #: PRCONDUIT-AL-3-1/2

UPC: 784011212538

$ 102.59 EA
Company wide:
0 in stock
Documents & Guides
3-1/2" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling

Overview

3-1/2" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling

PVC coated conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.

Also known as: 784011212538, PRCONDUIT-AL-3-1/2, RRYPRCONDUITAL312

Specifications

Color: Black
Diameter: 3 1/2 in
Length: 10 ft
Material: PVC Coated Aluminum
Color: Black
Length: 10 ft
Diameter: 3 1/2 in
Material: PVC Coated Aluminum