Freedom, Combination, Pump Panel, Size N2, 120V

Item #: 0594650

Cat #: ECN5522AAF-E14

UPC: 782114197127

$ 2485.28 EA
Company wide:
0 in stock
Documents & Guides
NEMA Size 2, Pump Panel, Combination, Flange Handle Disconnect, 50 Amp HMCPE Circuit Breaker, 10 Maximum Hp @ 240V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 120 Volt/ 60 Hz - 110 Volt/ 50 Hz Coil. Narrow Width (8.62"). Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection***

Overview

NEMA Size 2, Pump Panel, Combination, Flange Handle Disconnect, 50 Amp HMCPE Circuit Breaker, 10 Maximum Hp @ 240V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 120 Volt/ 60 Hz - 110 Volt/ 50 Hz Coil. Narrow Width (8.62"). Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection***
Also known as: 782114197127, ECN5522AAF-E14, CUTECN5522AAFE14

Specifications

Type: Pump Panel
Type: Pump Panel