Ele Ballast (2) F54t5/ho 120-277v

Item #: 0594633

Cat #: ICN2S5490CT35I

UPC: 781087131824

$ 61.66 EA
Company wide:
0 in stock
Documents & Guides
Ele Ballast ICN-2S54-90C-T (2) F54t5/ho 120-277v: OverAll (L) 14.17 ", Width (W) 1.18 ", Height (H) 1.06 ", Mounting (M) 13.78 ".

Overview

Ele Ballast ICN-2S54-90C-T (2) F54t5/ho 120-277v: OverAll (L) 14.17 ", Width (W) 1.18 ", Height (H) 1.06 ", Mounting (M) 13.78 ".
Also known as: 781087131824, ICN2S5490CT35I, ADVICN2S5490CT35I, ICN2S54-90

Specifications

Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Type: Programmed Start, Electronic
Shape: T5 (Tubular)