15 Amp, 125V AC, 3-Outlet Adaptor, Non-Grounded, NEMA 5-15, Beige

Item #: 0594597

Cat #: 99138823

UPC: 029892099138

$ 3.30 EA
Company wide:
21 in stock
Documents & Guides
15 Amp, 125V AC, NEMA 5-15, 3-Outlet, Beige, Non-Grounded Adapter

Overview

15 Amp, 125V AC, NEMA 5-15, 3-Outlet, Beige, Non-Grounded Adapter
Also known as: 029892099138, 99138823, SWC099138823

Specifications

NEMA Configuration: 5-15P, 5-15R
Color: Clear
Type: Adapter, 3 Outlet, Tap, Non-Grounded
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15P, 5-15R
Type: Adapter, 3 Outlet, Tap, Non-Grounded
Amps: 15
Color: Clear
Volts AC: 120