This product has been discontinued.

Electronic Dimming Ballast 3-Lamp 120-277V
Item #: 0594573
Cat #: IZT-3S32-SC-35M
UPC: 781087036488
Company wide:
0
in stock
Discontinued
Documents & Guides
Electronic Dimming Ballast 3-Lamp 120-277VElectronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Mark 7 0-10V Series. For use with the following Linear Lamp Types: (3) F17T8, (3) F25T8 or (3) F32T8.
Overview
Electronic Dimming Ballast 3-Lamp 120-277VElectronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Mark 7 0-10V Series. For use with the following Linear Lamp Types: (3) F17T8, (3) F25T8 or (3) F32T8.
Also known as: 781087036488, IZT-3S32-SC-35M, ADVIZT3S32SC35M
Specifications
| Wattage: | 32, 25, 17 |
| Type: | Programmed Start, Electronic, 0-10V Dimming |
| Volts AC: | 120, 277, 240 |
| Shape: | T8 (Tubular) |
| Dimmable: | Yes |
| Light Technology: | Fluorescent |
| Wattage: | 32, 25, 17 |
| Volts AC: | 120, 277, 240 |
| Dimmable: | Yes |
| Type: | Programmed Start, Electronic, 0-10V Dimming |
| Shape: | T8 (Tubular) |
| Light Technology: | Fluorescent |