Panel For Junction Box, 12" x 10", Steel
Item #: 0594561
Cat #: A12P10G
UPC: 783510260897
$ 23.91 EA
Company wide:
0
in stock
Documents & Guides
Panel For Junction Box, 12 Inch x 10 Inch, Material: Steel, Finish: Conductive
Overview
Panel For Junction Box, 12 Inch x 10 Inch, Material: Steel, Finish: Conductive
nVent HOFFMAN HOFA12P10G steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510260897, A12P10G, HOFA12P10G
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Height: | 12 in |
| Width: | 10 in |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Height: | 12 in |
| Material: | Steel |
| Width: | 10 in |
| Special Program: | Hoffman On Demand |