Shower Trim, 5", Frosted Lens, Clear Center, White Trim

Item #: 0594476

Cat #: 212WH

UPC: 661209026859

Company wide:
0 in stock
Documents & Guides
Shower Trim, 5 Inch, Frosted Lens, Clear Center, White Trim

Overview

Shower Trim, 5 Inch, Frosted Lens, Clear Center, White Trim
Also known as: 661209026859, 212WH, JUN212WH

Specifications

Color: Frosted, White
Diameter: 5 in
Color: Frosted, White
Diameter: 5 in