12/4 w/Ground, MC, Aluminum Armor, Stranded

Item #: 0594471

Cat #: 124MCAGGRESTRX250

UPC: 077680230584

$ 3.34 FT
Company wide:
14,250 in stock
Documents & Guides
12/4 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Blue, Red, Black, White, Green. O.D.: .565"

Overview

12/4 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Blue, Red, Black, White, Green. O.D.: .565"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680230584, 124MCAGGRESTRX250, 124MCASTRGX250

Specifications

Length: 250 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Gauge: 12 AWG
Jacket: Aluminum
Conductors: 4
Package Type: Coil