
Victorian 2-100W MED BATH BRKT Gray
Item #: 0594452
Cat #: P3028-09
UPC: 785247113712
Company wide:
0
in stock
Documents & Guides
Feeling nostalgic for simpler times, The Victorian Collection helps you create a vintage look in any room. This Brushed Nickel two-light bath fixture is boldly simple with pure white, triplex opal glass shades and precise metal fittings. Coordinates with Delta Faucet fixtures to provide a whole-room decorating solution. This fixture can be installed with the glass facing up or down to suit your preference.
Overview
Feeling nostalgic for simpler times, The Victorian Collection helps you create a vintage look in any room. This Brushed Nickel two-light bath fixture is boldly simple with pure white, triplex opal glass shades and precise metal fittings. Coordinates with Delta Faucet fixtures to provide a whole-room decorating solution. This fixture can be installed with the glass facing up or down to suit your preference.
Also known as: 785247113712, P3028-09, PROP302809
Specifications
| Type: | 2-Light, Bath/Wall Fixture |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Color: | Brushed Nickel |
| Diameter: | 16 5/8 in |
| Standards: | California Proposition 65 |
| Type: | 2-Light, Bath/Wall Fixture |
| Wattage: | 100 |
| Diameter: | 16 5/8 in |
| Base: | Medium Screw (E26) |
| Color: | Brushed Nickel |
| Standards: | California Proposition 65 |