SM30 Series, 150M, (6.5 Ft) Cable

Item #: 0594398

Cat #: SM2A30SRLB

UPC:

Company wide:
2 in stock
SM30 Series: Receiver - Frequency B Stainless Steel, Range: 150 M; Input: 24 To 240VAC Output: Spst Solid-State - Light Operate 2 M (6.5 Ft) Cable

Overview

SM30 Series: Receiver - Frequency B Stainless Steel, Range: 150 M; Input: 24 To 240VAC Output: Spst Solid-State - Light Operate 2 M (6.5 Ft) Cable

Sm30 Series: Receiver - Frequency B Stainless Stl Range: 150 M; Input: 24 To 240V Ac Output: Spst Solid-State - Light Operate 2 M (6.5 Ft) Cable

Also known as: SM2A30SRLB, BANSM2A30SRLB

Specifications

Type: Polarized Retroreflective
Color: Metallic
IP/NEMA Rating: NEMA 6P, IP67
Material: Stainless Steel
Light Technology: LED
Volts AC Range: 24 - 240
Type: Polarized Retroreflective
IP/NEMA Rating: NEMA 6P, IP67
Light Technology: LED
Color: Metallic
Material: Stainless Steel
Volts AC Range: 24 - 240