200A,700VAC, Bolt Down Semicndr Fuse

Item #: 0594352

Cat #: LA070URD30KI0200

UPC: 079458153446

Company wide:
0 in stock
Documents & Guides
200 Amps, 700VAC, Specialty Fuses Semiconductor Fuses Bolt Down

Overview

200 Amps, 700VAC, Specialty Fuses Semiconductor Fuses Bolt Down
Also known as: 079458153446, LA070URD30KI0200, LFULA070URD30KI020

Specifications

Amps: 200
Volts AC: 700
Speed: Very Fast Acting
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA
Amps: 200
Speed: Very Fast Acting
Interrupt Rating DC: 200 kA
Volts AC: 700
Type: Semi Conductor Fuse