150W MH Floodlight

Item #: 0594314

Cat #: FXH150PSQ

UPC: 019813970608

Company wide:
0 in stock
Flood Light, 150W MH, IntegraHood Glare Shield, Medium Base. Lamp Included.

Overview

Flood Light, 150W MH, IntegraHood Glare Shield, Medium Base. Lamp Included.

High performance HID floodlights. An affordable solution for long life and reliable Spot and Flood lighting.

Also known as: 019813970608, FXH150PSQ, RABFXH150PSQ

Specifications

Wattage: 150
Material: Bronze
Mounting: Knuckle
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 150
Mounting: Knuckle
Volts AC Range: 120 - 277
Material: Bronze
Color: Bronze