3
more

Breaker, 15A, 480VAC, 250VDC, 2P, Molded Case, 18kAIC
Item #: 0594254
Cat #: TED124015WL
UPC: 783164067972
$ 831.71 EA
Company wide:
0
in stock
Documents & Guides
Breaker, 15 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic
Overview
Breaker, 15 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164067972, TED124015WL, ABBTED124015WL
Specifications
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 480 |
| Poles: | 2 |
| Amps: | 15 |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 18 kA |
| Mounting: | Panel |
| Volts AC: | 480 |
| Amps: | 15 |
| Interrupt Rating AC: | 18 kA |
| Volts DC: | 250 |
| Poles: | 2 |
| Interrupt Rating DC: | 10 kA |