12XHHWCSTRGREX1000 WIRE

Item #: 0594200

Cat #: 12XHHWCSTRGREX1000

UPC:

Company wide:
0 in stock
Documents & Guides
12XHHWCSTRGREX1000 WIRE

Overview

12XHHWCSTRGREX1000 WIRE
Also known as: 12XHHWCSTRGREX1000

Specifications

Color: Green
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Green
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Stranded