Sea Gull Lighting; Fluorescent Bulb; Double Circline; Wattage: 40

Item #: 0594153
Cat #: 97042
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Fluorescent Bulb; Double Circline; Wattage: 40 Wtt; Voltage Rating: 120 V; Lumens: 2700 Lm; Color Temperature: 2850 Deg K; Color Rendering Index (cri): 82; Diameter: 7-1/2 In; Base: G10q; Average Life: 10000 Hr; Material:glass

Overview

Sea Gull Lighting; Fluorescent Bulb; Double Circline; Wattage: 40 Wtt; Voltage Rating: 120 V; Lumens: 2700 Lm; Color Temperature: 2850 Deg K; Color Rendering Index (cri): 82; Diameter: 7-1/2 In; Base: G10q; Average Life: 10000 Hr; Material:glass
Also known as: 97042, SEA97042

Specifications

Type: Circular Lamps, T6
Type: Circular Lamps, T6

Customer Reviews

No reviews for this product
(0)