
Company wide:
0
in stock
Documents & Guides
Heavy-Duty Limit Switches, Stainless Steel Non Plug-in: Side Rotary - Lever Not Included; 1NC 1NO Single-Pole, Double Throw, Maintained, Snap-Action, Double-Break; 1/2 in - 14 NPT conduit
Overview
Heavy-Duty Limit Switches, Stainless Steel Non Plug-in: Side Rotary - Lever Not Included; 1NC 1NO Single-Pole, Double Throw, Maintained, Snap-Action, Double-Break; 1/2 in - 14 NPT conduit
Also known as: LS2N3K, MICLS2N3K
Specifications
| Type: | Limit Switch, Heavy Duty |
| Amps: | 10 |
| IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
| Volts AC: | 600 |
| Type: | Limit Switch, Heavy Duty |
| IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
| Amps: | 10 |
| Volts AC: | 600 |