Speaker Assembly, 30W, Hazardous Locations, With 42" Cord

Item #: 0593934

Cat #: 13314002

UPC:

Company wide:
0 in stock
Documents & Guides
Speaker Assembly, 30 Watt, Hazardous Locations, With 42 Inch 18/3 SO Cord

Overview

Speaker Assembly, 30 Watt, Hazardous Locations, With 42 Inch 18/3 SO Cord
Also known as: 13314002, GAI13314002

Specifications

Mounting: Surface
Color: Black
Mounting: Surface
Color: Black