N Series FG Enclosure, 4X, 24x24x10

Item #: 0593863

Cat #: N242410HWT

UPC: 785928223426

Company wide:
0 in stock
Documents & Guides
N Series Enclosure, NEMA 4X, Latched Down Cover, Size/Dims: 24" x 24" x 10", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Latched Down Cover, Size/Dims: 24" x 24" x 10", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928223426, N242410HWT, STBN242410HWT

Specifications

Depth: 10 in
Width: 24 in
Material: Polyester
Height: 24 in
Color: Gray
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Material: Polyester
Color: Gray
IP/NEMA Rating: NEMA 4X
Width: 24 in
Height: 24 in
Mounting: Wall