25Amp, 500VAC, Semicndr W/O Indicator Clip

Item #: 0593687

Cat #: LA60Q25-2

UPC: 079458152432

Company wide:
0 in stock
Documents & Guides
25Amp, 500VAC, Specialty Fuses Semiconductor W/O Indicator Clip

Overview

25Amp, 500VAC, Specialty Fuses Semiconductor W/O Indicator Clip
Also known as: 079458152432, LA60Q25-2, LFULA60Q252

Specifications

Speed: Very Fast Acting
Type: Semi Conductor Fuse
Interrupt Rating DC: 100 kA
Speed: Very Fast Acting
Interrupt Rating DC: 100 kA
Type: Semi Conductor Fuse