Made in USA

Aviation Snips *** Discontinued ***

Item #: 0593677
Cat #: 2103
UPC:
Call for price
Company wide:
0 in stock
Aviation Snips, Bulldog/Notch Cutting, Capacity: 16 Gauge, Overall Length: 9-1/4", Color: Yellow *** Discontinued ***

Overview

Aviation Snips, Bulldog/Notch Cutting, Capacity: 16 Gauge, Overall Length: 9-1/4", Color: Yellow *** Discontinued ***
Also known as: 2103, KLE2103

Specifications

Type: Snips, Aviation Snips
Length: 9 1/4 in
Gauge: 16
Standards: California Proposition 65
Color: Yellow
Type: Snips, Aviation Snips
Gauge: 16
Color: Yellow
Length: 9 1/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)