Made in USA

Aviation Snips, Right/Straight *** Discontinued ***

Item #: 0593675
Cat #: 2101R
UPC: 092644760242
Call for price
Company wide:
0 in stock
Aviation Snips, Overall Length: 9-1/2", Cut Length: 1-1/4", Right/Straight *** Discontinued ***

Overview

Aviation Snips, Overall Length: 9-1/2", Cut Length: 1-1/4", Right/Straight *** Discontinued ***
Also known as: 092644760242, 2101R, KLE2101R

Specifications

Color: Green
Length: 9 1/2 in
Type: Aviation Snips
Standards: California Proposition 65
Color: Green
Type: Aviation Snips
Length: 9 1/2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)