AirPro 36 In. Ceiling Fan Downrod BN

Item #: 0593599

Cat #: P2606-09

UPC: 785247114672

$ 99.00 EA
Company wide:
0 in stock
Documents & Guides
3/4 In. x 36 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height. Brushed Nickel finish.

Overview

3/4 In. x 36 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height. Brushed Nickel finish.
Also known as: 785247114672, P2606-09, PROP260609

Specifications

Color: Brushed Nickel
Width: 36 in
Standards: California Proposition 65
Color: Brushed Nickel
Standards: California Proposition 65
Width: 36 in