DVL W/ 120V AC/DC GREEN TALL LED

Item #: 0593581

Cat #: E22DLT120G

UPC: 782116339600

$ 211.92 EA
Company wide:
0 in stock
Eaton E22 pushbutton light unit, 22.5 mm, Non-metallic Heavy-Duty, 120 Vac, LED, full voltage, Green lens, Bayonet base

Overview

Eaton E22 pushbutton light unit, 22.5 mm, Non-metallic Heavy-Duty, 120 Vac, LED, full voltage, Green lens, Bayonet base

EatonÆs 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.

Also known as: 782116339600, E22DLT120G, CUTE22DLT120G

Specifications

Color: Green
Type: Indicator, Illuminated
Color: Green
Type: Indicator, Illuminated