EMI/RFI Shielded Box 12.00x10.

Item #: 0593573

Cat #: A1210CHEMC

UPC: 783510541606

$ 957.55 EA
Company wide:
0 in stock
Continuous Hinge with Clamps, EMC, Type 12, 12.00x10.00x5.00, Steel

Overview

Continuous Hinge with Clamps, EMC, Type 12, 12.00x10.00x5.00, Steel

This enclosure is used in indoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference.

Also known as: 783510541606, A1210CHEMC, HOFA1210CHEMC

Features & Benefits

  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Bonding provision on door
  • Combination woven steel mesh and oil-resistant gasket
  • Stainless steel cover clamps and screws
  • Weldnuts provided for mounting optional panels and terminal kits in size 6.00 x 4.00 in. (152 x 102mm) and larger
  • Shielding effectiveness greater than 80 dB at 1 GHz

Specifications

Height: 12 in
Depth: 5 in
IP/NEMA Rating: IP54, NEMA 12
Width: 10 in
Material: Steel
Finish: Galvanized
Height: 12 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Depth: 5 in
Width: 10 in
Finish: Galvanized