BFD 1NO-1NC

Item #: 0593572

Cat #: BFD11S

UPC: 786678286457

$ 717.98 EA
Company wide:
0 in stock
BFD Series Basic Relay, 250 Vdc max. voltage rating, Two-pole, 120 Vdc coil voltage, 1NO-1NC contact configuration

Overview

BFD Series Basic Relay, 250 Vdc max. voltage rating, Two-pole, 120 Vdc coil voltage, 1NO-1NC contact configuration

NEMA?machine tool relays include the Freedom 600 V?multi-pole (D15),?fixed?contact?industrial?control (BF, BFD),? convertible?contact?industrial?control (AR, ARD) and?type M,?multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.

Also known as: 786678286457, BFD11S, CUTBFD11S

Specifications

Poles: 2
Poles: 2