20A 120/277VAC B+S WIRE 3W LOCK SW W

Item #: 0593545

Cat #: PS20AC3-WL

UPC: 785007196481

$ 65.17 EA
Company wide:
0 in stock
Documents & Guides
3way Lock Switch, Back and, Side Wire, 20amp 120/277volt, White (Key can be removed in both positions)

Overview

3way Lock Switch, Back and, Side Wire, 20amp 120/277volt, White (Key can be removed in both positions)
Also known as: 785007196481, PS20AC3-WL, PASPS20AC3WL

Specifications

Type: Switch, Industrial Grade, Key Switch, Keyed Switch, Self-Grounding
Volts AC: 120, 277
Amps: 20
Poles: 1
Wattage: 3
Color: White
Type: Switch, Industrial Grade, Key Switch, Keyed Switch, Self-Grounding
Amps: 20
Wattage: 3
Volts AC: 120, 277
Poles: 1
Color: White