3" PVC 45° Elbow, 24" Radius, Schedule 40, Gray, Bell End

Item #: 0593532

Cat #: 3P45X24WBE

UPC: 088700015470

$ 74.83 EA
Company wide:
28 in stock
Documents & Guides
3 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End

The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.

Also known as: 088700015470, 3P45X24WBE

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Angle: 45°
Diameter: 3 in
Material: PVC
Color: Gray
Angle: 45°