4" PVC Schedule 40 Long Line Coupling

Item #: 0593513

Cat #: 4PCPLONG

UPC: 622454780675

$ 14.51 EA
Company wide:
336 in stock
Documents & Guides
4" PVC Schedule 40 Long Line Coupling.

Overview

4" PVC Schedule 40 Long Line Coupling.

All socket fittings should be attached Using Carlon solvent cement. Using Carlon fittings with Carlon nonmetallic conduit insures system integrity.


Also known as: 622454780675, 4PCPLONG

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in