PVC Coated 90° GRC Elbow, 3/4"

Item #: 0593503

Cat #: PRHELB-3/4X90

UPC: 784011200207

$ 48.35 EA
Company wide:
636 in stock
Documents & Guides
3/4 Inch Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC, Metric Size Designators: 21, Nipple Length (Inches): 12-1/2, Diameter - External (Inches): 1.13, Diameter - Internal (Inches): 0.836, Radius A (Inches): 3.94, Radius B - Standard (Inches): 4.5, Radius C (Inches): 5.07, Offset D (Inches): 6.685, Offset E (Inches): 7.25, Offset F (Inches): 7.815, Tangent (Inches): 2.75

Overview

3/4 Inch Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC, Metric Size Designators: 21, Nipple Length (Inches): 12-1/2, Diameter - External (Inches): 1.13, Diameter - Internal (Inches): 0.836, Radius A (Inches): 3.94, Radius B - Standard (Inches): 4.5, Radius C (Inches): 5.07, Offset D (Inches): 6.685, Offset E (Inches): 7.25, Offset F (Inches): 7.815, Tangent (Inches): 2.75

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011200207, PRHELB-3/4X90, RRYPRHELB34X90

Specifications

Diameter: 3/4 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Diameter: 3/4 in
Material: PVC Coated Steel
Color: Black
Angle: 90°