Three Light Chandelier, 9" W x 21.5" H

Item #: 0593499

Cat #: 2955NI

UPC: 783927098915

Company wide:
0 in stock
Documents & Guides
Three Light Chandelier, 9" W x 21.5" H. Finish:Brushed Nickel. Shade: Satin Etched Glass

Overview

Three Light Chandelier, 9" W x 21.5" H. Finish:Brushed Nickel. Shade: Satin Etched Glass

This 3 light linear chandelier from the Structures collection, with our Brushed Nickel finish and satin-etched glass, has a timeless, clean feel capable of matching any decor. For a modern spin on the classic island light, the Structures Collection recommends this outstanding fixture whose clean, simple lines will highlight any motif.

Also known as: 783927098915, 2955NI, KIC2955NI

Specifications

Wattage: 100
Color: Brushed Nickel
Length: 3 ft
Material: Steel
Type: Chandelier
Wattage: 100
Length: 3 ft
Type: Chandelier
Color: Brushed Nickel
Material: Steel