PVC CTD STRUT PIPESTRAP 3IN GRAY

Item #: 0593482

Cat #: SS3-G

UPC: 704508405236

$ 66.67 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Strut Pipe Strap, Pipe Size 3 Inch/78 Metric, Use With Either 1-5/8 Inch or 1-1/2 Inch Strut, Steel, Gray

Overview

PVC Coated Strut Pipe Strap, Pipe Size 3 Inch/78 Metric, Use With Either 1-5/8 Inch or 1-1/2 Inch Strut, Steel, Gray
Also known as: 704508405236, SS3-G, OCASS3G

Specifications

Diameter: 3 in
Color: Gray
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel
Color: Gray