50 CFM Exhaust Fan w/3" Duct

Item #: 0593471

Cat #: AS50

UPC: 083162253118

Company wide:
4 in stock
The Advantage Exhaust Fan provides 50 CFM of ventilation at 3.0 Sones. It features a low profile grill that almost disappears into the ceiling. The slim 3-3/4" housing with a 3" plastic duct outlet allows the fan to be mounted into either a ceiling or a wall while the plastic damper protects against back drafts. It installs easily using the double thick keyhole mounting tabs.

Overview

The Advantage Exhaust Fan provides 50 CFM of ventilation at 3.0 Sones. It features a low profile grill that almost disappears into the ceiling. The slim 3-3/4" housing with a 3" plastic duct outlet allows the fan to be mounted into either a ceiling or a wall while the plastic damper protects against back drafts. It installs easily using the double thick keyhole mounting tabs.
Also known as: 083162253118, AS50, AKGAS50

Specifications

Sones: 3
CFM: 50
Color: White
Sones: 3
Color: White
CFM: 50