PLATT logo

LED Driver, 120VA / 13.3VDC, 300W

Item #: 0593438
Cat #: LTN1300
UPC: 852140007018
Call for price
Company wide:
0 in stock
LED Driver, 120VA / 13.3VDC, 300 Watt

Overview

LED Driver, 120VA / 13.3VDC, 300 Watt
Also known as: 852140007018, LTN1300, LTNLTN1300

Specifications

Volts AC: 120
Wattage: 300
Poles: 1
Mounting: Wall
Material: Aluminum
Volts DC: 13.300
Volts AC: 120
Poles: 1
Material: Aluminum
Wattage: 300
Mounting: Wall
Volts DC: 13.300

Customer Reviews

No reviews for this product
(0)