Fan Cords One Connector, Black, Copper

Item #: 0593428

Cat #: ACORD1

UPC: 783510504991

$ 74.63 EA
Company wide:
0 in stock
Fan Cords used to power Compact Cooling Fans when positive ground of the cabinet case is required. This Fan Cords One Connector, ACORD1 item colored Black with a material of Copper.

Overview

Fan Cords used to power Compact Cooling Fans when positive ground of the cabinet case is required. This Fan Cords One Connector, ACORD1 item colored Black with a material of Copper.

nVent HOFFMAN HOFACORD1 is used to power Compact Cooling Fans when positive ground of the cabinet case is required. Available with connectors for one or two fans. Five-foot (1.52-meter) cord with grounded three-prong plug. Fits A4AXFNPG, A6AXFNPG, A10AXFNPG, A4AXFNGQ and A10AXFNGQ.

Also known as: 783510504991, ACORD1, HOFACORD1

Features & Benefits

  • Used to power Compact Cooling Fans when positive ground of the cabinet case is required
  • Available with connectors for one or two fans. Five-foot (1.52-meter) cord with grounded three-prong plug
  • Fits A4AXFNPG, A6AXFNPG, A10AXFNPG, A4AXFNGQ and A10AXFNGQ

Specifications

Length: 5 ft
Material: Copper
Color: Black
Finish: Insulated
Weight: 0.260 lb
Length: 5 ft
Color: Black
Weight: 0.260 lb
Material: Copper
Finish: Insulated