DRWN HNDY EXT 178 12

Item #: 0593419

Cat #: 4CSE12

UPC: 687855627639

$ 14.36 EA
Company wide:
1,019 in stock
Documents & Guides
Handy Box Extension Ring, Size: 4" x 2-1/8", Welded, Metallic. Depth: 1-7/8". Side Knockouts: (6) 1/2". End Knockouts: (2) 1/2". Cubic Inches: 11.5"

Overview

Handy Box Extension Ring, Size: 4" x 2-1/8", Welded, Metallic. Depth: 1-7/8". Side Knockouts: (6) 1/2". End Knockouts: (2) 1/2". Cubic Inches: 11.5"

Appleton™ and O-Z/Gedney™ metallic handy boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855627639, 4CSE12, APP4CSE12

Specifications

Depth: 1 7/8 in
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 11.500 in³
Depth: 1 7/8 in
Material: Steel
Knockout Diameter: 1/2 in
Cubic Inches: 11.500 in³