120 Amp, 130V, Automotive Fuses

Item #: 0593399

Cat #: CCK120

UPC: 079458008555

Call for price
Company wide:
0 in stock
Documents & Guides
120 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

Overview

120 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

CBO fast-acting, CCK and CCL dual-element time-delay fuses are recommended for fork-lift trucks and other similar battery-operated equipment.

Also known as: 079458008555, CCK120, LFUCCK120

Specifications

Speed: Time Delay, Slow Blow
Amps: 120
Class: Lift-Truck Type
Mounting: Bolt In
Interrupt Rating DC: 10 kA
Speed: Time Delay, Slow Blow
Class: Lift-Truck Type
Interrupt Rating DC: 10 kA
Amps: 120
Mounting: Bolt In