ETNCL H271ICAT 6" AIR-TITE IC HOUSI

Item #: 0593339

Cat #: H271ICAT

UPC: 62269790069

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
HALO H271 ICAT 18W ELECT BALL

Overview

HALO H271 ICAT 18W ELECT BALL
Also known as: 62269790069, H271ICAT, HALH271ICAT

Specifications

Material: Aluminum
Material: Aluminum