
Transformer, Control, Multi Volt Range, 250VA, Group 5
Item #: 0593228
Cat #: E250JN
UPC: 783472531684
$ 280.60 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, 250 VA, 208/240/480/600 Volt AC, Primary - 120/24 Volt AC, Secondary, 200/230/460/575 Volt AC, Primary - 115/23 Volt AC, Secondary, Group 5
Overview
Transformer, Control, 250 VA, 208/240/480/600 Volt AC, Primary - 120/24 Volt AC, Secondary, 200/230/460/575 Volt AC, Primary - 115/23 Volt AC, Secondary, Group 5
The SBE Encapsulated industrial control transformers are epoxy encapsulated to seal the transformer windings against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure as the result of arcing or frayed lead wires. The rugged construction and proven reliability of the SBE design is uniquely suited for all industrial environments.
Also known as: 783472531684, E250JN, SOLE250JN
Specifications
| Volt Amps: | 250 |
| Phase: | 1 |
| Primary Voltage: | 200/230/460/575, 208/240/480/600 |
| Secondary Voltage: | 23/115, 24/120 |
| Volt Amps: | 250 |
| Primary Voltage: | 200/230/460/575, 208/240/480/600 |
| Phase: | 1 |
| Secondary Voltage: | 23/115, 24/120 |