Eyeball Trim, 4", White

Item #: 0593156

Cat #: B403WH

UPC: 847801004215

$ 18.89 EA
Company wide:
1 in stock
Documents & Guides
Eyeball Trim: 30° Tilt, Diameter: 4 inch, Color: White. For 50W R/PAR20 Lamps.

Overview

Eyeball Trim: 30° Tilt, Diameter: 4 inch, Color: White. For 50W R/PAR20 Lamps.
Also known as: 847801004215, B403WH, ETEB403WH

Specifications

Type: Eyeball Trim
Color: White
Diameter: 4 in
Type: Eyeball Trim
Diameter: 4 in
Color: White