Breaker, 15/50A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 0593126

Cat #: BQ215250

UPC: 786676004435

$ 67.17 EA
Company wide:
0 in stock
CTL Quadplex Breaker, 2-pole, 10 Kaic, 2-pole 15 Amp Outer Indep Trip And 2-pole 50 Amp Center Indep Trip, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 Vac

Overview

CTL Quadplex Breaker, 2-pole, 10 Kaic, 2-pole 15 Amp Outer Indep Trip And 2-pole 50 Amp Center Indep Trip, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 Vac

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676004435, BQ215250, CUTBQ215250

Specifications

Volts AC: 120, 240
Amps: 15, 50
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 15, 50
Family / Style: BR