T-45 Power Rated Multi-Channel Raceway C

Item #: 0593108

Cat #: T45CIW2

UPC: 074983772360

Call for price
Company wide:
0 in stock

Overview

T-45 trunking hinged cover in 2m lengths.
Also known as: 074983772360, T45CIW2, PDTT45CIW2

Specifications

Length: 2 m
Color: Off-White
Material: PVC
Length: 2 m
Material: PVC
Color: Off-White