T-45 Power Rated Multi-Channel Raceway B

Item #: 0593102

Cat #: T45BIW2-A

UPC: 07498377276

Call for price
Company wide:
0 in stock
T-45 trunking base with adhesive and pre-punched mounting holes, 2 meter length.

Overview

T-45 trunking base with adhesive and pre-punched mounting holes, 2 meter length.
Also known as: 07498377276, T45BIW2-A, PDTT45BIW2A

Specifications

Length: 2 m
Color: Off-White
Material: PVC
Length: 2 m
Material: PVC
Color: Off-White