Transformer, Dry Type, TP-1, 480 Delta; - 208Y/120V, 3PH, 150 kVA

Item #: 0593093

Cat #: V48M28T49EE

UPC: 786680019388

Company wide:
0 in stock
Documents & Guides
150 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation

Overview

150 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation

Eaton General purpose ventilated transformer Catalog#:V48M28T49EE General-Purpose Transformer, Dry Type Distribution, DT-3, Three-phase, PV: 480V, Taps: 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 208Y/120V, 150°C, 150 kVA

Also known as: 786680019388, V48M28T49EE, CUTV48M28T49EE, BUZZY BOX

Specifications

Phase: 3
Volt Amps: 150kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Volt Amps: 150kVA
Secondary Voltage: 120/208Y