T-70 Power Rated Multi-Channel Raceway B

Item #: 0593086

Cat #: T70BIW2

UPC: 074983736089

Call for price
Company wide:
0 in stock
T-70 raceway base in 2 meter lengths. Supplied with pre-punched mounting holes.

Overview

T-70 raceway base in 2 meter lengths. Supplied with pre-punched mounting holes.
Also known as: 074983736089, T70BIW2, PDTT70BIW2

Specifications

Length: 2 m
Color: White
Material: PVC
Length: 2 m
Material: PVC
Color: White