
Wiring Duct, Narrow Slot, 75mm W x 100mm H x 2m Long, PVC, White
Item #: 0593052
Cat #: MC75X100WH2
UPC: 074983752485
$ 63.83 EA
Company wide:
0
in stock
Documents & Guides
Wiring Duct, Narrow Slot, 75mm W x 100mm H x 2m Long, PVC, White
Overview
Wiring Duct, Narrow Slot, 75mm W x 100mm H x 2m Long, PVC, White
Also known as: 074983752485, MC75X100WH2, PDTMC75X100WH2
Specifications
| Height: | 100 mm |
| Length: | 2 m |
| Width: | 75 mm |
| Color: | White |
| Material: | PVC |
| Height: | 100 mm |
| Width: | 75 mm |
| Material: | PVC |
| Length: | 2 m |
| Color: | White |