Slotted Metric Duct, PVC, 62mm x 62mm x

Item #: 0593048

Cat #: MC62X62IG2

UPC: 074983743094

$ 45.94 EA
Company wide:
0 in stock
Panduct® type MC metric narrow slot wiring duct, 62mm W x 62mm H x 2M length, PVC, international gray.

Overview

Panduct® type MC metric narrow slot wiring duct, 62mm W x 62mm H x 2M length, PVC, international gray.

Panduct® type MC metric narrow slot wiring duct, 62mm W x 62mm H x 2M length, PVC, international

Also known as: 074983743094, MC62X62IG2, PDTMC62X62IG2

Specifications

Length: 2 m
Material: PVC
Color: International Gray
Height: 62 mm
Width: 62 mm
Length: 2 m
Color: International Gray
Width: 62 mm
Material: PVC
Height: 62 mm