$ 1022.76 EA
Company wide:
0
in stock
Documents & Guides
Doors for Upper and Lower Front, fits 800mm PC/SY, Lt Gray, Steel
Overview
Doors for Upper and Lower Front, fits 800mm PC/SY, Lt Gray, Steel
Solid steel door with foam-in-place gasket. Steel doors are finished in RAL 7035 textured light-gray polyester powder paint (except stainless steel). Hidden hinges provide 140-degree swing from either left or right side (180-degree hinge is available). Doors have a Small Flush Bezel with tool-to-open insert. Other inserts and a Flush Swing Handle also are available. These doors accommodate the same accessories listed for PDS76R in the Solid Doors table in the ProLine External Components section.
Also known as: 783510986803, PDS88, HOFPDS88
Features & Benefits
- Side hinged doors with 140-degree swing
- Seamless foam in place gasket
Specifications
| Color: | Light Gray |
| IP/NEMA Rating: | IP55 |
| Finish: | Powder Coated |
| Weight: | 25.300 lb |
| Color: | Light Gray |
| Finish: | Powder Coated |
| IP/NEMA Rating: | IP55 |
| Weight: | 25.300 lb |