Compression Lug, Copper, 1-Hole

Item #: 0593009

Cat #: LCB4-12-L

UPC: 613056165014

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, #4 AWG, Long Barrel, 1/2" Stud

Overview

Compression Lug, Copper, 1-Hole, #4 AWG, Long Barrel, 1/2" Stud
Also known as: 613056165014, LCB4-12-L, PDTLCB412L

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 4
Mounting: 1-Hole
Stud Size: 1/2 in